Motion
JA X 1/2 NK METRIC

DODGE
JA X 1/2 NK METRIC

Quick Disconnect Bushing - JA Bushing, 0.5000 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #03711615
MFR #JA X 1/2 NK METRIC
Your Price$35.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JA X 1/2 NK METRIC

Quick Disconnect Bushing - JA Bushing, 0.5000 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #03711615
MFR #JA X 1/2 NK METRIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.17/each(List $40.45)

Overview

Mfr description
JA X 1/2 NK METRIC 119860
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    JA
  • Bore Type
    Finished w/ No Keyway
  • Keyway Size
    None
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    1000 in
  • Screw Torque
    60 in
  • Barrel Diameter
    1.3750 in
  • Barrel Length
    0.5600 in
  • Bolt Circle Diameter
    1.6500 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    10-24
  • Screw Length
    1 in
  • Manufacturer Catalog Number
    119860
  • Includes
    Std Bolts
  • Manufacturer Upc Number
    782475972135
  • UPC_NO
    782475972135
  • Weight
    0.52 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text