Motion
E X 22.20MM NK METRIC

DODGE
E X 22.20MM NK METRIC

Quick Disconnect Bushing - E Bushing, 0.8750 in Bore, 6.0000 in Flg OD, 2.6300 in LTB, Steel Material
Mi Item #03711617
MFR #E X 22.20MM NK METRIC
Price$326.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E X 22.20MM NK METRIC

Quick Disconnect Bushing - E Bushing, 0.8750 in Bore, 6.0000 in Flg OD, 2.6300 in LTB, Steel Material
Mi Item #03711617
MFR #E X 22.20MM NK METRIC

Mfr description
E X 7/8 NK METRIC 119867
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.64/each

Specifications

Dimensions

  • Barrel Diameter
    3.8600 in
  • Barrel Length
    1.6300 in
  • Bolt Circle Diameter
    5.0000 in
  • Bore Diameter  
    0.8750 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    2.6300 in
  • Screw Length
    2-3/4 in
  • Screw Thread Size
    1/2-13
  • Weight
    13.00 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    119867
  • Manufacturer Upc Number
    782475972258
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    720 in
  • Torque Capacity
    20000 in
  • UPC_NO
    782475972258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)