Motion
NSTU-GTM-203

DODGE
NSTU-GTM-203

Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #03711644
MFR #NSTU-GTM-203
Price$605.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-GTM-203

Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #03711644
MFR #NSTU-GTM-203

Mfr description
NSTU-GTM-203 136168
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.96/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Bore Length
    2.12 in
  • Shaft Diameter
    2.1875 in
  • Take Up Frame Size
    NS-415
  • Weight
    6.77 lbs

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    11791 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    136168
  • Manufacturer Upc Number
    782475989119
  • Maximum Speed
    4000 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782475989119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)