Motion
P2B-GTEZ-106-PCR

DODGE
P2B-GTEZ-106-PCR

Pillow Block Ball Bearing Unit - 1.3750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
Mi Item #03711654
MFR #P2B-GTEZ-106-PCR
Price$586.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTEZ-106-PCR

Pillow Block Ball Bearing Unit - 1.3750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Standard Duty
Mi Item #03711654
MFR #P2B-GTEZ-106-PCR

Mfr description
P2B-GTEZ-106-PCR 129392
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bolt Center To Center Length
    4.8000 to 5.1200 in
  • Bore Diameter
    1.3750 in
  • Bore Inside Diameter
    1.3750 in
  • Bore Length
    1.62 in
  • Inside Diameter
    1.3750 in
  • Length Through Bore
    1.6200 in
  • Shaft Diameter
    1.3750 in
  • Take Up Frame Size
    TS-250,LD-20
  • Weight
    1.91 lbs

Details

  • Additional Details
    Triple Lip Seal | Relubricatable | MobilGrease FM222
  • Bearing Insert Material
    Plated Steel
  • Bearing Number
    129392
  • Bearing Type
    Ball
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Plated Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Plated Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    129392
  • Max Rpm
    5040 rpm
  • Maximum Speed
    5040 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475989324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)