Motion
NSTU-GT-111

DODGE
NSTU-GT-111

Ball Bearing Take-Up Unit - 1-11/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #03711665
MFR #NSTU-GT-111
List Price$470.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-GT-111

Ball Bearing Take-Up Unit - 1-11/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #03711665
MFR #NSTU-GT-111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.84/each for your price

Overview

Mfr description
NSTU-GT-111 136123

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    7891 lbf
  • Static Load Capacity
    4906 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Bore Length
    1.85 in
  • Lubrication
    Grease
  • Shaft Diameter
    1.6875 in
  • Expansion Capability
    Non-Expansion (Fixed)
  • Maximum Speed
    5300 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    NS-400
  • Manufacturer Catalog Number
    136123
  • UPC_NO
    782475989577
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For Washdown Environment
    No
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text