Motion
INS-GTM-30M

DODGE
INS-GTM-30M

Ball Insert Bearing - 30 mm ID
MI ITEM #03711707
MFR #INS-GTM-30M
Price$202.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GTM-30M

Ball Insert Bearing - 30 mm ID
MI ITEM #03711707
MFR #INS-GTM-30M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.86/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Dynamic Load Capacity
    5759 lbf
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    129890
  • Manufacturer Upc Number
    782475990146
  • Max Rpm
    6300 rpm
  • Maximum Speed
    6300 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    3461 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475990146

Overview

Mfr description
INS-GTM-30M 129890

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought