Motion
TP-GT-10

DODGE
TP-GT-10

Take-up Ball Bearing Unit - Top Angle, Cast Iron Housing, Adapter Mounted Collar, Normal Duty
Mi Item #03711725
MFR #TP-GT-10
Price$761.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GT-10

Take-up Ball Bearing Unit - Top Angle, Cast Iron Housing, Adapter Mounted Collar, Normal Duty
Mi Item #03711725
MFR #TP-GT-10

Mfr description
TP-GT-10 (210 SERIES) 136231
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$761.36/each

Specifications

Dimensions

  • Bore Length
    1.86 in
  • Length Through Bore
    1.8600 in, 47.24 mm
  • Size Code
    210
  • Take Up Frame Size
    TP-10
  • Weight
    8.92 lbs

Details

  • Bearing Material
    Steel
  • Bearing Series
    210 Series
  • Bore Type
    Tapered
  • Compatible Frame Number
    TP-10
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136231
  • Material
    Cast Iron
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    210
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
  • UPC_NO
    782475991211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)