Motion
TP-GTM-211

DODGE
TP-GTM-211

Take-up Ball Bearing Unit - Top Angle, 2-11/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #03711745
MFR #TP-GTM-211
Price$1,629.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GTM-211

Take-up Ball Bearing Unit - Top Angle, 2-11/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #03711745
MFR #TP-GTM-211

Mfr description
TP-GTM-211 136194
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,629.06/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Bore Length
    2.46 in
  • Inner Ring Width
    2.4600 in, 62.48 mm
  • Length Through Bore
    2.4600 in, 62.48 mm
  • Shaft Diameter
    2.6875 in
  • Size Code
    211
  • Take Up Frame Size
    TP-40
  • Weight
    21.1 lbs, 9.57 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    215
  • Country of Origin
    US
  • Dynamic Load Capacity
    14872 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136194
  • Material
    Cast Iron
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    66153.952 N, 14872 lbf
  • Radial Static Load Capacity
    49410.846 N, 11108 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    215
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    11108 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
  • UPC_NO
    782475991419

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)