Motion
INS-GTM-55M

DODGE
INS-GTM-55M

Ball Insert Bearing - 55 mm ID
MI ITEM #03711746
MFR #INS-GTM-55M
List Price$421.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GTM-55M

Ball Insert Bearing - 55 mm ID
MI ITEM #03711746
MFR #INS-GTM-55M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$421.52/each for your price

Overview

Mfr description
INS-GTM-55M 129895

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mount
  • Max Rpm
    4000 rpm
  • Seal Type
    Single-Lip Contact
  • Housing Type
    Insert
  • Dynamic Load Capacity
    11791 lbf
  • Maximum Speed
    4000 rpm
  • Static Load Capacity
    8100 lbf
  • Manufacturer Catalog Number
    129895
  • Manufacturer Upc Number
    782475991457
  • UPC_NO
    782475991457
  • Relubricatable
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought