Motion
NSTU-GT-05

DODGE
NSTU-GT-05

Take-up Ball Bearing Unit - Cast Iron Housing, Adapter Mounted Collar, Normal Duty
Mi Item #03711747
MFR #NSTU-GT-05
Price$248.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-GT-05

Take-up Ball Bearing Unit - Cast Iron Housing, Adapter Mounted Collar, Normal Duty
Mi Item #03711747
MFR #NSTU-GT-05

Mfr description
NSTU-GT-05 (205 SERIES) 136211
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.08/each

Specifications

Dimensions

  • Bore Length
    1.46 in
  • Inner Ring Width
    1.4600 in, 37.08 mm
  • Length Through Bore
    1.4600 in, 37.08 mm
  • Size Code
    205
  • Take Up Frame Size
    NS-210
  • Weight
    1.28 lbs, 0.581 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    205 Series
  • Compatible Frame Number
    NS-210
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136211
  • Material
    Cast Iron
  • Max Rpm
    9000 rpm
  • Maximum Speed
    9000 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    205
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475991518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)