Motion
TP-GT-18

DODGE
TP-GT-18

Ball Bearing Take-Up Unit - Top Angle, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #03711751
MFR #TP-GT-18
List Price$1,956.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-GT-18

Ball Bearing Take-Up Unit - Top Angle, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #03711751
MFR #TP-GT-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,956.09/each for your price

Overview

Mfr description
TP-GT-18 (218 SERIES) 136237

Specifications

  • Unit Type
    Top Angle
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    21451 lbf
  • Static Load Capacity
    16641 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Bore Length
    2.8 in
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Maximum Speed
    2600 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    TP-60
  • Radial Static Load Capacity
    16641 lbf
  • Manufacturer Catalog Number
    136237
  • UPC_NO
    782475991549
  • Bearing Series
    218 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For Washdown Environment
    No
  • Radial Dynamic Load Capacity
    21451 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text