Motion
NSTU-GT-103

DODGE
NSTU-GT-103

Take-up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #03711763
MFR #NSTU-GT-103
Price$295.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-GT-103

Take-up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #03711763
MFR #NSTU-GT-103

Mfr description
NSTU-GT-103 136115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.43/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.61 in
  • Inner Ring Width
    1.6100 in, 40.89 mm
  • Length Through Bore
    1.6100 in, 40.89 mm
  • Shaft Diameter
    1.1875 in
  • Size Code
    206
  • Take Up Frame Size
    NS-308
  • Weight
    2.52 lbs, 1.143 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    206
  • Compatible Frame Number
    NS-308
  • Country of Origin
    US
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136115
  • Manufacturer Upc Number
    782475992034
  • Material
    Cast Iron
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    19429.832 N, 4368 lbf
  • Radial Static Load Capacity
    11289.586 N, 2538 lbf
  • Relubricatable
    Yes
  • Seal Material
    Nitrile
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    206
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782475992034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)