Motion
NSTU-GTM-50M

DODGE
NSTU-GTM-50M

Ball Bearing Take-Up Unit - 50 mm Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #03711777
MFR #NSTU-GTM-50M
List Price$639.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-GTM-50M

Ball Bearing Take-Up Unit - 50 mm Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #03711777
MFR #NSTU-GTM-50M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$639.91/each for your price

Overview

Mfr description
NSTU-GTM-50M 136301

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    9755 lbf
  • Static Load Capacity
    6588 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Bore Length
    1.93 in
  • Lubrication
    Grease
  • Shaft Diameter
    50 mm
  • Expansion Capability
    Non-Expansion (Fixed)
  • Maximum Speed
    4300 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    NS-407
  • Manufacturer Catalog Number
    136301
  • UPC_NO
    782475992195
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For Washdown Environment
    No
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought