Motion
INS-GTM-25M

DODGE
INS-GTM-25M

Ball Insert Bearing - 25 mm ID
Mi Item #03711791
MFR #INS-GTM-25M
Price$177.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GTM-25M

Ball Insert Bearing - 25 mm ID
Mi Item #03711791
MFR #INS-GTM-25M

Mfr description
INS-GTM-25M 129889
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.21/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Dynamic Load Capacity
    4368 lbf
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    129889
  • Manufacturer Upc Number
    782475992362
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    2538 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782475992362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)