Motion
P2B-GTM-35M

DODGE
P2B-GTM-35M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03711794
MFR #P2B-GTM-35M
List Price$321.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTM-35M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03711794
MFR #P2B-GTM-35M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.71/each for your price

Overview

Mfr description
P2B-GTM-35M 136259

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    35 mm
  • Bolt Center To Center Length
    5.1800 to 5.8800 in
  • Base To Bore Centerline
    54.10 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Single Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Bore Length
    1.84 in
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    782475992416
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    7332 lbf
  • Maximum Speed
    5600 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    4475 lbf
  • Manufacturer Catalog Number
    136259
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    TS-250,LD-20
  • Suitable For Washdown Environment
    No
  • Manufacturer Upc Number
    782475992416
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought