Motion
P2B-GTB-15

DODGE
P2B-GTB-15

Pillow Block Ball Bearing Unit - 2-Bolt Base, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03711842
MFR #P2B-GTB-15
List Price$796.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTB-15

Pillow Block Ball Bearing Unit - 2-Bolt Base, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03711842
MFR #P2B-GTB-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$796.06/each for your price

Overview

Mfr description
P2B-GTB-15 (215 SERIES) 062742

Specifications

  • Mounting Type
    2-Bolt Base
  • Bolt Center To Center Length
    8.5000 to 9.5000 in
  • Base To Bore Centerline
    3.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Single Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Radial Dynamic Load Capacity
    14872 lbf
  • Radial Static Load Capacity
    11108 lbf
  • Bore Length
    2.33 in
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    Unirex N2
  • UPC_NO
    782475993369
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    14872 lbf
  • Maximum Speed
    3200 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    11108 lbf
  • Manufacturer Catalog Number
    062742
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    TS-350,LD-50
  • Suitable For Washdown Environment
    No
  • Manufacturer Upc Number
    782475993369
  • Bearing Series
    215 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought