Motion
P2B-SCEZ-110-SH-MOD

DODGE
P2B-SCEZ-110-SH-MOD

EZ Kleen Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #03711881
MFR #P2B-SCEZ-110-SH-MOD
Price$259.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-110-SH-MOD

EZ Kleen Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #03711881
MFR #P2B-SCEZ-110-SH-MOD

Mfr description
P2B-SCEZ-110-SH 062874
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    5.1800 to 6.0000 in
  • Bore Diameter
    1-5/8 in
  • Bore Length
    1.94 in

Details

  • Bearing Series
    208 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Material
    Stainless Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    062874
  • Manufacturer Upc Number
    782476001056
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7332 lbf
  • Radial Static Load Capacity
    4475 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Series
    208
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782476001056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)