Motion
241415

DODGE
241415

Shaft Mount Speed Reducer - Reducer Size: 105, Single Stage Reduction, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #03711933
MFR #241415
Price$2,966.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
241415

Shaft Mount Speed Reducer - Reducer Size: 105, Single Stage Reduction, 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #03711933
MFR #241415

Mfr description
TXT105T FLANGE MOUNT REDUCER 241415
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,966.10/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Length
    7.0600 in;179.32 mm
  • Case Size
    1
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    105
  • Nominal Ratio
    5:1
  • Ratio
    5:62
  • Weight
    40 lbs, 18.144 kg

Details

  • Actual Ratio
    6 : 1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    241415
  • Maximum Speed
    2248 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    9.0900 in;230.88 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT1
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)