Motion
TXT205ET FLANGE MOUNT REDUCER

DODGE
TXT205ET FLANGE MOUNT REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
MI ITEM #03711938
MFR #TXT205ET FLANGE MOUNT REDUCER
List Price$4,760.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT205ET FLANGE MOUNT REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
MI ITEM #03711938
MFR #TXT205ET FLANGE MOUNT REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,760.08/each for your price

Overview

Mfr description
TXT205T FLANGE MOUNT REDUCER 242415

Specifications

  • Case Included
    Yes
  • Nominal Ratio
    5:1
  • Input Type
    Belt-Driven
  • Output Bore Type
    Hollow
  • Series
    TXT2
  • Reduction
    Single
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    242415
  • Sealing Type
    Single-Lip Contact
  • Input Style
    Belt-Driven
  • Agma Size
    115
  • Actual Ratio
    5 : 1
  • Case Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought