Motion
TXT205ES FLANGE MOUNT REDUCER

DODGE
TXT205ES FLANGE MOUNT REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Hollow
Mi Item #03711939
MFR #TXT205ES FLANGE MOUNT REDUCER
Price$4,584.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT205ES FLANGE MOUNT REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Hollow
Mi Item #03711939
MFR #TXT205ES FLANGE MOUNT REDUCER

Mfr description
TXT205S FLANGE MOUNT REDUCER 242416
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,584.87/each

Specifications

Dimensions

  • Agma Size
    115
  • Case Size
    2
  • Nominal Ratio
    15:1

Details

  • Actual Ratio
    5 : 1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    242416
  • Output Bore Type
    Hollow
  • Reduction
    Single
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)