Motion
243621

DODGE
243621

Shaft Mount Speed Reducer - Reducer Size: 3, Single Stage Reduction, 5:1 Ratio, 1.6250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #03711945
MFR #243621
Price$7,324.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
243621

Shaft Mount Speed Reducer - Reducer Size: 3, Single Stage Reduction, 5:1 Ratio, 1.6250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #03711945
MFR #243621

Mfr description
TXT305AS FLANGE MOUNT REDUCER 243621
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,324.29/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    7.6600 in;194.56 mm
  • Case Size
    3
  • Housing Dimensions
    10.9000 in, 276.86 mm
  • Input Shaft Diameter
    1.6250 in, 41.27 mm
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    3
  • Nominal Ratio
    5:1
  • Ratio
    5:6
  • Weight
    86 lbs, 39.009 kg

Details

  • Actual Ratio
    6 : 1
  • Additional Details
    Txt305Es Flange Mount Reducer;Single-Lip Contact Seal
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    243621
  • Maximum Speed
    2240 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    TXT305ES
  • Product Net Depth
    10.9000 in;276.86 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT3
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)