Motion
244381

DODGE
244381

Shaft Mount Speed Reducer - Reducer Size: 4, Single Stage Reduction, 5:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #03711955
MFR #244381
Price$8,428.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
244381

Shaft Mount Speed Reducer - Reducer Size: 4, Single Stage Reduction, 5:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #03711955
MFR #244381

Mfr description
TXT405AT FLANGE MOUNT REDUCER 244381
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,428.00/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    9.9800 in;253.49 mm
  • Case Size
    4
  • Input Shaft Diameter
    1.9375 in, 49.21 mm
  • Input Size
    1.9375 in
  • Manufacturer Reducer Size
    4
  • Nominal Ratio
    5:1
  • Ratio
    5:65
  • Weight
    122 lbs, 55.338 kg

Details

  • Actual Ratio
    6 : 1
  • Additional Details
    Bushing Required: Yes
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    244381
  • Maximum Speed
    2260 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    TXT405ET
  • Product Net Depth
    13.4100 in;340.61 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT4
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)