Motion
246428

DODGE
246428

Shaft Mount Speed Reducer - Reducer Size: 6, Single Stage Reduction, 5:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #03711968
MFR #246428
Price$16,047.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
246428

Shaft Mount Speed Reducer - Reducer Size: 6, Single Stage Reduction, 5:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #03711968
MFR #246428

Mfr description
TXT605T FLANGE MOUNT REDUCER 246428
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,047.06/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    11.5300 in;292.86 mm
  • Case Size
    6
  • Input Shaft Diameter
    2.1875 in, 55.56 mm
  • Input Size
    2.1875 in
  • Manufacturer Reducer Size
    6
  • Nominal Ratio
    5:1
  • Ratio
    5:67

Details

  • Actual Ratio
    6 : 1
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    246428
  • Maximum Speed
    2268 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    15.2800 in;388.11 mm
  • Reduction
    Single
  • Reduction Type
    Single Stage
  • Sealing Type
    Single-Lip Contact
  • Series
    TXT6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)