Motion
TXT705S

DODGE
TXT705S

Shaft Mount Speed Reducer - 5:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #03711975
MFR #TXT705S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT705S

Shaft Mount Speed Reducer - 5:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #03711975
MFR #TXT705S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TXT705S FLANGE MOUNT REDUCER 247432

Specifications

  • Case Included
    Yes
  • Nominal Ratio
    5:1
  • Input Type
    Belt-Driven
  • Input Size
    2.4375 in
  • Output Bore Type
    Hollow
  • Series
    TXT7
  • Reduction
    Single
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    247432
  • Sealing Type
    Single-Lip Contact
  • Input Style
    Belt-Driven
  • Agma Size
    315
  • Actual Ratio
    5 : 1
  • Case Size
    7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought