Motion
TXT805T

DODGE
TXT805T

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
Mi Item #03711980
MFR #TXT805T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT805T

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Hollow
Mi Item #03711980
MFR #TXT805T

Mfr description
TXT805T FLANGE MOUNT REDUCER 248414
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    407
  • Case Size
    8
  • Nominal Ratio
    5:1

Details

  • Actual Ratio
    6 : 1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Manufacturer Catalog Number
    248414
  • Output Bore Type
    Hollow
  • Reduction
    Single
  • Sealing Type
    Single-Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)