Motion
GT-BUSHING-111

DODGE
GT-BUSHING-111

111944 Keyless Bushing - 1.6875 in ID, 2.6700 in OD, 1.8200 in LTB
MI ITEM #03712005
MFR #GT-BUSHING-111
List Price$177.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
GT-BUSHING-111

111944 Keyless Bushing - 1.6875 in ID, 2.6700 in OD, 1.8200 in LTB
MI ITEM #03712005
MFR #GT-BUSHING-111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.43/each for your price

Overview

Mfr description
GT-BUSHING-111 111944

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Size Code
    209
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Mountable Length
    1.15 in
  • Overall Length
    1.82 in
  • Weight
    0.70 lbs
  • UPC_NO
    782476046385
  • Bore Diameter
    1.6875 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text