Motion
111942

DODGE
111942

Keyless Bushing - 1.4375 in ID, 1.6930 in OD, 1.5900 in LTB
Mi Item #03712008
MFR #111942
Price$94.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
111942

Keyless Bushing - 1.4375 in ID, 1.6930 in OD, 1.5900 in LTB
Mi Item #03712008
MFR #111942

Mfr description
GT-BUSHING-107 111942
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.89/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Length Through Bore  
    1.5900 in
  • Mountable Length
    0.98 in
  • Outside Diameter  
    1.6930 in
  • Overall Length
    1.59 in
  • Size Code
    207
  • Weight
    0.56 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Collar Nut Clamping
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • UPC_NO
    782476046439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)