Motion
GT-BUSHING-115

DODGE
GT-BUSHING-115

111945 Keyless Bushing - 1.9375 in ID, 2.9400 in OD, 1.8300 in LTB
MI ITEM #03712010
MFR #GT-BUSHING-115
List Price$188.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
GT-BUSHING-115

111945 Keyless Bushing - 1.9375 in ID, 2.9400 in OD, 1.8300 in LTB
MI ITEM #03712010
MFR #GT-BUSHING-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.57/each for your price

Overview

Mfr description
GT-BUSHING-115 111945

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Size Code
    210
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Mountable Length
    1.16 in
  • Overall Length
    1.83 in
  • Weight
    0.80 lbs
  • UPC_NO
    782476046453
  • Bore Diameter
    1.9375 in
  • Mounting Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text