Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCM-204-FF

Ball Insert Bearing - 2-1/4 in Bore Diam., Set Screw Locking
MI ITEM #03712029
MFR #INS-SCM-204-FF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
INS-SCM-204-FF 064636

Specifications

  • Bore Diameter
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    11791 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Max Rpm
    2000 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    11791 lbf
  • Grease Type
    Unirex N2
  • Maximum Speed
    2000 rpm
  • Static Load Capacity
    8100 lbf
  • UPC_NO
    782476092696
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought