Motion
P2B-SCMAH-30M

DODGE
P2B-SCMAH-30M

Air Handling Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #03712037
MFR #P2B-SCMAH-30M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCMAH-30M

Air Handling Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #03712037
MFR #P2B-SCMAH-30M

Mfr description
P2B-SCMAH-30M 064756
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    47.75 mm
  • Base Width
    1.7500 in
  • Bolt Center To Center Length
    4.6800 to 5.4400 in
  • Bolt Size
    1/2 in
  • Bore Diameter
    30 mm
  • Overall Height
    3.7500 in
  • Overall Length
    6.5000 in
  • Overall Width
    1.7500 in
  • Weight
    3.37 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    064756
  • Manufacturer Upc Number
    782476176143
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5759 lbf
  • Radial Static Load Capacity
    3461 lbf
  • Seal Type
    Contact Seal
  • Series
    207
  • UPC_NO
    782476176143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)