Motion
EP4B-IP-500LE

DODGE
EP4B-IP-500LE

Pillow Block Roller Bearing Unit - 5 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03712175
MFR #EP4B-IP-500LE
List Price$9,234.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EP4B-IP-500LE

Pillow Block Roller Bearing Unit - 5 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03712175
MFR #EP4B-IP-500LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,234.08/each for your price

Overview

Mfr description
EP4B-IP-500LE 071271

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    5.5000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Series
    22226
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5.9800 in
  • Dynamic Load Capacity
    146000 lbf
  • Static Load Capacity
    196000 lbf
  • Maximum Speed
    1800 rpm
  • UPC_NO
    782476189051
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    TS-500
  • Material
    071271
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Type
    Pillow Block Bearing
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text