Motion
NSTU-SC-110L

DODGE
NSTU-SC-110L

Ball Bearing Take-Up Unit - Side Mount, 1-5/8 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #03712296
MFR #NSTU-SC-110L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SC-110L

Ball Bearing Take-Up Unit - Side Mount, 1-5/8 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #03712296
MFR #NSTU-SC-110L

Mfr description
NSTU-SC-110L USE NS-400 FR 065593
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Overall Height
    4.7500 in
  • Overall Length
    5.4400 in
  • Slot Spacing  
    3.9850 in
  • Weight
    4.28 lbs

Details

  • Compatible Frame Number
    NS400
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    NSTU-SC-110L
  • Manufacturer Upc Number
    782476196950
  • Max Rpm
    5000 rpm
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7891 lbf
  • Seal Type
    Contact with Flinger
  • Series
    209
  • Unit Type
    Side Mount
  • UPC_NO
    782476196950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)