Motion
F4B-SCEZ-014-SHCR

DODGE
F4B-SCEZ-014-SHCR

E-Z Kleen Flange-Mount Ball Bearing Unit - 7/8 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #03712299
MFR #F4B-SCEZ-014-SHCR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SCEZ-014-SHCR

E-Z Kleen Flange-Mount Ball Bearing Unit - 7/8 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #03712299
MFR #F4B-SCEZ-014-SHCR

Mfr description
F4B-SCEZ-014-SHCR 065600
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    69.90 mm
  • Bore Diameter  
    7/8 in
  • Length Through Bore
    34.8 mm
  • Overall Length Diameter  
    95.3 mm
  • Weight
    1.28 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    065600
  • Max Rpm
    6000 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Seal Type
    Triple-Lip Contact Seal
  • Series
    205
  • Standards Met
    FDA/USDA
  • Type Of Bearing
    Ball
  • UPC_NO
    782476197513

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)