Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SC-111-NL

Pillow Block Ball Bearing Unit - Tapped Base, 1-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03712303
MFR #TB-SC-111-NL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TB-SC-111-NL 065630

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    1-11/16 in
  • Bolt Center To Center Length
    3.7500 in
  • Base To Bore Centerline
    2.1250 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single-Lip Seal w/ Steel Flinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.2500 in
  • Overall Length
    5.0000 in
  • Base Width
    2.0000 in
  • Finish Coating
    Powder Coated
  • Insert Material
    Steel
  • Length Through Bore
    1.9400 in
  • Bolt Size
    1/2-13
  • Max Rpm
    5000 rpm
  • Lubricant
    Unirex N2
  • Lubrication Type
    none
  • Series
    209
  • Cage Material
    Nylon
  • UPC_NO
    782476197971
  • Bearing Material
    Steel
  • Manufacturer Catalog Number
    065630
  • Manufacturer Upc Number
    782476197971
  • Weight
    0.01 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought