Motion
FC-SC-110L

DODGE
FC-SC-110L

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03712306
MFR #FC-SC-110L
Price$301.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-SC-110L

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03712306
MFR #FC-SC-110L

Mfr description
FC-SC-110L 065644
  • DODGE SC mounted ball bearings use the field proven PROGUARD land-riding contact seal with steel shield protection
  • This highly effective positive seal design assures uniform lip contact with the inner ring to seal out contaminants and seal in lubricants
  • Anti-rotation pin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.73/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.7500 in
  • Bolt Size
    0.5000 in;12.70 mm
  • Bore Diameter  
    1-5/8 in
  • Bore Length
    1.9400 in;49.27 mm
  • Length Through Bore
    1.95 in
  • Overall Length Diameter  
    5.8750 in
  • Weight
    2.9 lbs

Details

  • Bearing Series
    209
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Description
    FC-SC-110L
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    3-Bolt Flange
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    065644
  • Max Rpm
    5000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4906 lbf
  • Seal Type
    Contact Seal with Flinger
  • Series
    209
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782476198374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)