Motion
NSTU-SC-102-NL

DODGE
NSTU-SC-102-NL

Ball Bearing Take-Up Unit - Side Mount, 1-1/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03712307
MFR #NSTU-SC-102-NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SC-102-NL

Ball Bearing Take-Up Unit - Side Mount, 1-1/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03712307
MFR #NSTU-SC-102-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSTU-SC-102-NL 065642

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Compatible Frame Number
    NS308
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Flinger
  • Finish Coating
    Uncoated
  • Overall Length
    4.3100 in
  • Overall Height
    4.1300 in
  • Lubrication Type
    Cannot Be Relubricated
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    206
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    6500 rpm
  • Manufacturer Catalog Number
    NSTU-SC-102-NL
  • Manufacturer Upc Number
    782476198398
  • UPC_NO
    782476198398
  • Weight
    2.37 lbs
  • Radial Dynamic Load Capacity
    4368 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text