Motion
F2B-SCEZ-112-P

DODGE
F2B-SCEZ-112-P

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #03712319
MFR #F2B-SCEZ-112-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-SCEZ-112-P

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #03712319
MFR #F2B-SCEZ-112-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F2B-SCEZ-112-P 065786

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    4.3100 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Inner Ring Width
    1.9400 in
  • Bearing Material
    Steel
  • End Type
    Open
  • Length Through Bore
    1.9400 in
  • Finish Coating
    Uncoated
  • Bolt Size
    0.5625 in
  • Max Rpm
    4000 rpm
  • Series
    209
  • Cage Material
    Nylon
  • Housing Construction
    Solid
  • Insert Material
    Nickel-Coated Steel
  • Lubricant
    Unirex N2
  • Manufacturer Catalog Number
    065786
  • Manufacturer Upc Number
    782476241421
  • Weight
    2.41 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought