Motion
E X 2-1/2 W/ NO KEYWAY

DODGE
E X 2-1/2 W/ NO KEYWAY

Quick Disconnect Bushing - E Bushing, 2.5000 in Bore, 6.0000 in Flg OD, 2.6300 in LTB, Steel Material
MI ITEM #03712320
MFR #E X 2-1/2 W/ NO KEYWAY
List Price$418.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E X 2-1/2 W/ NO KEYWAY

Quick Disconnect Bushing - E Bushing, 2.5000 in Bore, 6.0000 in Flg OD, 2.6300 in LTB, Steel Material
MI ITEM #03712320
MFR #E X 2-1/2 W/ NO KEYWAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$418.39/each for your price

Overview

Mfr description
E X 2-1/2 W/ NO KEYWAY 393192
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished w/ No Keyway
  • Keyway Size
    5/8 x 5/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    20000 in
  • Screw Torque
    720 in
  • Barrel Diameter
    3.8600 in
  • Barrel Length
    1.6300 in
  • Bolt Circle Diameter
    5.0000 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13
  • Screw Length
    2-3/4 in
  • Manufacturer Catalog Number
    393192
  • Includes
    Std Bolts
  • Manufacturer Upc Number
    782476241735
  • UPC_NO
    782476241735
  • Weight
    10.00 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought