Motion
P2B-GTEZ-106-SHCR

DODGE
P2B-GTEZ-106-SHCR

EZ Kleen Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03712328
MFR #P2B-GTEZ-106-SHCR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTEZ-106-SHCR

EZ Kleen Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03712328
MFR #P2B-GTEZ-106-SHCR

Mfr description
P2B-GTEZ-106-SHCR 067678
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.3800 in
  • Bolt Center To Center Length
    4.6800 to 5.4400 in
  • Bolt Size
    1/2 in
  • Bore Diameter
    1-3/8 in
  • Overall Height
    3.6300 in
  • Overall Length
    6.5000 in
  • Overall Width
    1.3800 in
  • Weight
    3.38 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    067678
  • Manufacturer Upc Number
    782476244811
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5759 lbf
  • Radial Static Load Capacity
    3461 lbf
  • Seal Type
    Contact Seal
  • Series
    207
  • UPC_NO
    782476244811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)