Overview
Mfr description
WSEZ-308X3-TUFR-SSS 038074
Specifications
- Frame TypeCenter Pull
- Travel
- Overall Length
- Base Width
- Overall Height
- SeriesWSEZ
- Manufacturer Catalog Number038074
- Manufacturer Product Page
- Take Up Frame SizeWSEZ-308
- Product TypeCenter Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data