Motion
WSEZ-308X18-TUFR-SSS

DODGE
WSEZ-308X18-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 24.1250 in Length, 7.0625 in Width, 2.0000 in Height
Mi Item #03712344
MFR #WSEZ-308X18-TUFR-SSS
Price$2,045.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSEZ-308X18-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 24.1250 in Length, 7.0625 in Width, 2.0000 in Height
Mi Item #03712344
MFR #WSEZ-308X18-TUFR-SSS

Mfr description
WSEZ-308X18-TUFR-SSS 038078
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,045.63/each

Specifications

Dimensions

  • Base Width  
    7.0625 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    24.1250 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    038078
  • Product Type
    Center Pull & Side Mount Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)