Motion
P2B-SCEZ-111-P

DODGE
P2B-SCEZ-111-P

EZ Kleen Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #03712357
MFR #P2B-SCEZ-111-P
List Price$322.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCEZ-111-P

EZ Kleen Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #03712357
MFR #P2B-SCEZ-111-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.44/each for your price

Overview

Mfr description
P2B-SCEZ-111-P 067996

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-11/16 in
  • Bolt Center To Center Length
    5.4200 to 5.4200 in
  • Base To Bore Centerline
    2.1250 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4906 lbf
  • Bore Length
    1.94 in
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    Unirex N2
  • UPC_NO
    782476268527
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    7891 lbf
  • Maximum Speed
    300 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    4906 lbf
  • Manufacturer Catalog Number
    067996
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    TS-250,LD-20
  • Suitable For Washdown Environment
    Yes
  • Manufacturer Upc Number
    782476268527
  • Bearing Series
    209 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Bolt Center Diameter
    0.5000 in
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought