Motion
F4B-SCEZ-102-PCR

DODGE
F4B-SCEZ-102-PCR

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple Lip with Stainless Steel Flinger Seal
Mi Item #03712360
MFR #F4B-SCEZ-102-PCR
Price$291.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SCEZ-102-PCR

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple Lip with Stainless Steel Flinger Seal
Mi Item #03712360
MFR #F4B-SCEZ-102-PCR

Mfr description
F4B-SCEZ-102-PCR (20 PC MIN) 068053
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.08/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2400 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/8 in
  • Inner Ring Width
    1.5200 in
  • Length Through Bore
    1.5200 in
  • Overall Height  
    1.5900 in
  • Overall Length Diameter  
    4.1600 in
  • Weight
    1.25 lbs

Details

  • Bearing Material
    Polymer
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Insert Material
    Nickel-Coated Steel
  • Locking Device
    Set Screw
  • Lubricant
    Mobilgrease FM222
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    068053
  • Manufacturer Upc Number
    782476270506
  • Max Rpm
    5250 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Triple Lip with Stainless Steel Flinger
  • Series
    206
  • Type Of Bearing
    Ball
  • UPC_NO
    782476270506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)