1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
F-40MM, 12 X 3.3MM KW METRIC HDW
QD Bushing - F Bushing, 40 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB
MI ITEM #
03712366
MFR #
F-40MM, 12 X 3.3MM KW METRIC HDW
List Price
$494.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE F-40MM, 12 X 3.3MM KW METRIC HDW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
F-40MM, 12 X 3.3MM KW METRIC HDW
QD Bushing - F Bushing, 40 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB
MI ITEM #
03712366
MFR #
F-40MM, 12 X 3.3MM KW METRIC HDW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$494.62
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
F-40MM, 12 X 3.3MM KW METRIC HDW 117583
Specifications
Bushing Size
F
Bore Type
Finished Bore
Bore Diameter
40 mm
Flange Outside Diameter
6.6250 in
Length Through Bore
3.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data