Overview
Mfr description
F4B-SXR-110-FF 068210
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Bolt Center To Center Length
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeSingle Lip Contact Seal
- Bore ShapeRound
- Country of OriginUS
- Bore TypeStraight
- Radial Dynamic Load Capacity7891 lbf
- Radial Static Load Capacity4906 lbf
- Bore Length2.13 in
- Expansion CapabilityNon-Expansion (Fixed)
- Grease TypeUnirex N2
- LubricationGrease
- Housing ConstructionSolid
- Insert MaterialSteel
- Maximum Speed300 rpm
- Sensor ReadyAdapter Required
- Manufacturer Catalog Number068210
- UPC_NO782476278809
- Shaft AttachmentEccentric Collar
- Bearing Series209 Series
- RelubricatableYes
- Standoff IncludedNo
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data