Motion
F4B-SC-102-HT

DODGE
F4B-SC-102-HT

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shield w/ Steel Flinger Seal
MI ITEM #03712409
MFR #F4B-SC-102-HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SC-102-HT

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shield w/ Steel Flinger Seal
MI ITEM #03712409
MFR #F4B-SC-102-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F4B-SC-102-HT 068290

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Shield w/ Steel Flinger
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Inner Ring Width
    1.5200 in
  • Bearing Material
    Steel
  • End Type
    Open
  • Length Through Bore
    1.5200 in
  • Finish Coating
    Powder Coat
  • Bolt Size
    0.4375 in
  • Max Rpm
    6500 rpm
  • Series
    206
  • Cage Material
    Polymer
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubricant
    Unirex N2
  • Manufacturer Catalog Number
    068290
  • Manufacturer Upc Number
    782476281939
  • Weight
    2.62 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text