Motion
5050 X 4-5/8 KW  BUSHING

DODGE
5050 X 4-5/8 KW BUSHING

Taper Lock Bushing - 5050 Series, 4.6250 in Bore, 1-1/4 x 1/4 in Keyway, Sintered Steel Material
MI ITEM #03712438
MFR #5050 X 4-5/8 KW BUSHING
List Price$730.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5050 X 4-5/8 KW BUSHING

Taper Lock Bushing - 5050 Series, 4.6250 in Bore, 1-1/4 x 1/4 in Keyway, Sintered Steel Material
MI ITEM #03712438
MFR #5050 X 4-5/8 KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$730.48/each for your price

Overview

Mfr description
5050 X 4-5/8 KW 117734

Specifications

  • Bushing Size
    5050
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1-1/4 x 1/4 in
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    126000 in
  • Screw Torque
    3100 in
  • Max Hub Outside Diameter
    10-1/2 (CL 30) in, 9-1/2 (Steel) in
  • Bolt Circle Diameter
    6.72 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    7/8 in
  • Screw Length
    2-1/4 in
  • UPC_NO
    782476293079
  • Weight
    23.00 lbs
  • Wrench Torque
    3100 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text