Motion
4545 X 4-1/2, 1 X 1/2 KW DI

DODGE
4545 X 4-1/2, 1 X 1/2 KW DI

Taper Lock Bushing - 4545 Series, 4-1/2 in Bore, 1 x 1 in Keyway, Steel Material
Mi Item #03712630
MFR #4545 X 4-1/2, 1 X 1/2 KW DI
Price$1,095.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4545 X 4-1/2, 1 X 1/2 KW DI

Taper Lock Bushing - 4545 Series, 4-1/2 in Bore, 1 x 1 in Keyway, Steel Material
Mi Item #03712630
MFR #4545 X 4-1/2, 1 X 1/2 KW DI

Mfr description
4545 X 4-1/2, 1 X 1/2 KW DI 424266
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,095.70/each

Specifications

Dimensions

  • Bore Diameter  
    4-1/2 in
  • Bushing Size
    4545
  • Keyway Size
    1 x 1 in
  • Length Through Bore  
    4.5000 in
  • Weight
    20 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)