Motion
E-50MM, 14 X 3.8MM KW METRIC HDW

DODGE
E-50MM, 14 X 3.8MM KW METRIC HDW

Quick Disconnect Bushing - E Bushing, 50 mm Bore, 6.0000 in Flg OD, 69.9 mm LTB, Ductile Iron Material
Mi Item #03712632
MFR #E-50MM, 14 X 3.8MM KW METRIC HDW
Price$326.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E-50MM, 14 X 3.8MM KW METRIC HDW

Quick Disconnect Bushing - E Bushing, 50 mm Bore, 6.0000 in Flg OD, 69.9 mm LTB, Ductile Iron Material
Mi Item #03712632
MFR #E-50MM, 14 X 3.8MM KW METRIC HDW

Mfr description
E-50MM, 14 X 3.8MM KW METRIC HDW 117575
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.64/each

Specifications

Dimensions

  • Barrel Diameter
    97.3 mm
  • Barrel Length
    47.5 mm
  • Bolt Circle Diameter
    127 mm
  • Bore Diameter  
    50 mm
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.8750 in
  • Keyway Size
    14 x 3.8 mm
  • Length Through Bore  
    69.9 mm
  • Max Hub Outside Diameter
    165.1 ( Steel) mm, 190.5 ( Iron) mm
  • Screw Length
    70 mm
  • Screw Thread Size
    M12x1.75
  • Weight
    9.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    117575
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    77 N-m
  • Torque Capacity
    2260 N-m
  • UPC_NO
    782475002733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)