Motion
UC 209 27
Ball Insert Bearing - 1.6875 in Bore Diam., 49 mm Width
Mi Item #03712653
MFR #UC 209 27
Price$65.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.6875 in Bore Diam., 49 mm Width
Mi Item #03712653
MFR #UC 209 27

Mfr description
UC209-27 BALL BRG INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Overall Width
    49 mm

Details

  • Manufacturer Upc Number
    80067569662
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067569662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)